






€213.86/ pieceexcl. VAT
€258.77incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HJ |
Manufacturer ID | HJ 219 EC |
Inner Diameter | 95 mm |
Outer Diameter | 120.5 mm |
B1 | 9 mm |
B2 | 14 mm |
d | 95 mm |
d1 | 120.5 mm |
€248.64/ pieceexcl. VAT
€300.85incl. VAT
Estimated delivery date - 10/11/2026