SKF

SKF Cylindrical roller bearing caged Single row NJ 315 ECJ/C3

  • ERIKS:23767407
  • Manufacturer:7316577044204
Image 1
Product description
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

NJ design:
The outer ring of an NJ cylindrical bearing has two fixed ribs, whereas the inner ring of the cylindrical bearing has one fixed rib. This means that the NJ cylindrical bearing is able to axially locate the shaft in one direction.
Save to list

€397.44/ pieceexcl. VAT

€480.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NJ
Cage material
Steel
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
37 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
280 kN
Static load rating
265 kN
Reference speed
4500 rpm
Limiting speed
5300 rpm
Number of rows
Single row
Spare parts & accessories
Product Image

SKF Angle ring HJ 315 EC

  • Eriks:12121324
  • Manufacturer:HJ 315 EC
Log in to view priceLog in