

€361.40/ pieceexcl. VAT
€437.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Steel |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 255 kN |
Static load rating | 265 kN |
Reference speed | 4300 rpm |
Limiting speed | 4800 rpm |
Number of rows | Single row |
€213.86/ pieceexcl. VAT
€258.77incl. VAT
Estimated delivery date - 10/11/2026