






€112.24/ pieceexcl. VAT
€135.81incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Steel |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 73.5 kN |
Static load rating | 69.5 kN |
Reference speed | 8500 rpm |
Limiting speed | 9000 rpm |
Number of rows | Single row |
€118.23/ pieceexcl. VAT
€143.06incl. VAT
Estimated delivery date - 10/11/2026