SKF

SKF Angle ring HJ 210 EC

  • ERIKS:23772709
  • Manufacturer:7316577059598
Image 1
Image 2
Image 1
Image 2
Product description
Angle rings series designation HJ are designed to stabilize NU- and NJ-type cylindrical roller bearings in the axial direction. They are used in high load applications instead of an NUP-type bearing because the full width inner ring of the NU- or NJ-type bearing provides a more stable seat than the shorter inner ring and loose flange of an NUP-type bearing. Also, angle rings very often simplify mounting and dismounting. SKF angle rings, manufactured from carbon chromium steel are hardened and ground.

NU + HJ execution
NU-design bearings combined with an HJ angle ring can be used to locate the shaft axially in one direction.

NJ + HJ execution
NJ-design bearings combined with an HJ angle ring can also be used as locating bearings to provide axial shaft location in both directions.
Save to list

€118.23/ pieceexcl. VAT

€143.06incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HJ
Manufacturer ID
HJ 210 EC
Inner Diameter
50 mm
Outer Diameter
63.95 mm
B1
5 mm
B2
9 mm
d
50 mm
d1
63.95 mm