




€180.65/ pieceexcl. VAT
€218.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX..-Z |
Manufacturer ID | NKX 50 Z |
Inner Diameter | 50 mm |
Outer Diameter | 62 mm |
Width | 35 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€130.36/ pieceexcl. VAT
€157.74incl. VAT
Estimated delivery date - 13/11/2026