

€130.36/ pieceexcl. VAT
€157.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKX..-Z |
Manufacturer ID | NKX50-Z-XL |
Inner Diameter | 50 mm |
Outer Diameter | 71.5 mm |
Width | 35 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€180.65/ pieceexcl. VAT
€218.59incl. VAT
Estimated delivery date - 12/11/2026