




€112.95/ pieceexcl. VAT
€136.67incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX..-Z |
Manufacturer ID | NKX 30 Z |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€78.78/ pieceexcl. VAT
€95.32incl. VAT
10 In stock - Estimated delivery date 26/10/2026