

78,78 €/ pieceexcl. VAT
95,32 €incl. VAT
10 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKX..-Z |
Manufacturer ID | NKX30-Z-XL |
Inner Diameter | 30 mm |
Outer Diameter | 48.2 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
112,95 €/ pieceexcl. VAT
136,67 €incl. VAT
Estimated delivery date - 24.09.2026