




€214.55/ pieceexcl. VAT
€259.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX |
Manufacturer ID | NKX 50 |
Inner Diameter | 50 mm |
Outer Diameter | 62 mm |
Width | 35 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |
€120.80/ pieceexcl. VAT
€146.17incl. VAT
Estimated delivery date - 12/11/2026