INA

INA Combined Needle roller/Axial ball bearing without inner ring Single direction NKX50-XL

  • ERIKS:24027150
  • Manufacturer:4012802702606
Image 1
Save to list

€120.80/ pieceexcl. VAT

€146.17incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKX
Manufacturer ID
NKX50-XL
Inner Diameter
50 mm
Outer Diameter
70.2 mm
Width
35 mm
Variant
Single direction
Model
without inner ring
With cover
No