SKF

SKF Combined Needle roller/Axial ball bearing without inner ring Single direction NKX 20

  • ERIKS:23767640
  • Manufacturer:7316577105189
Image 1
Image 2
Image 1
Image 2
Combined Type Needle Roller Bearing. A caged radial needle roller bearing without an inner ring combined with a thrust ball bearing. Seperable design so components can be mounted individually. Designed to withstand radial loads and heavy single direction thrust loads simultaneously. Oil lubrication is recommended.
Save to list

€87.96/ pieceexcl. VAT

€106.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKX
Manufacturer ID
NKX 20
Inner Diameter
20 mm
Outer Diameter
30 mm
Width
30 mm
Variant
Single direction
Model
without inner ring
With cover
No
Alternatives

€49.44/ pieceexcl. VAT

€59.82incl. VAT

Estimated delivery date - 12/11/2026