

€49.44/ pieceexcl. VAT
€59.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKX |
Manufacturer ID | NKX20-XL |
Inner Diameter | 20 mm |
Outer Diameter | 35.1 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |
€87.96/ pieceexcl. VAT
€106.43incl. VAT
Estimated delivery date - 11/11/2026