




€271.60/ pieceexcl. VAT
€328.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIA |
Manufacturer ID | NKIA 5912 |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 34 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |
€155.08/ pieceexcl. VAT
€187.65incl. VAT
Estimated delivery date - 12/11/2026