INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Single direction NKIA5912

  • ERIKS:11671387
  • Manufacturer:4012802059670
Image 1
Save to list

€155.08/ pieceexcl. VAT

€187.65incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIA
Manufacturer ID
NKIA5912
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
34 mm
Variant
Single direction
Model
with inner ring
With cover
No
Alternatives

€271.60/ pieceexcl. VAT

€328.64incl. VAT

Estimated delivery date - 10/11/2026