




€192.50/ pieceexcl. VAT
€232.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIA |
Manufacturer ID | NKIA 5910 |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 30 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |
€108.45/ pieceexcl. VAT
€131.22incl. VAT
Estimated delivery date - 11/11/2026