INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Single direction NKIA5910

  • ERIKS:13560330
  • Manufacturer:4012802059663
Image 1
Save to list

€108.45/ pieceexcl. VAT

€131.22incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIA
Manufacturer ID
NKIA5910
Inner Diameter
50 mm
Outer Diameter
72 mm
Width
30 mm
Variant
Single direction
Model
with inner ring
With cover
No
Alternatives

€192.50/ pieceexcl. VAT

€232.93incl. VAT

Estimated delivery date - 10/11/2026