




€77.07/ pieceexcl. VAT
€93.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIA |
Manufacturer ID | NKIA 5906 |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 23 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |
€53.60/ pieceexcl. VAT
€64.86incl. VAT
Estimated delivery date - 10/11/2026