INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Single direction NKIA5906-XL

  • ERIKS:12624989
  • Manufacturer:4012802731552
Image 1
Save to list

€53.60/ pieceexcl. VAT

€64.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIA
Manufacturer ID
NKIA5906-XL
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
23 mm
Variant
Single direction
Model
with inner ring
With cover
No