SKF

SKF Combined Needle roller/Angular contact ball bearing with inner ring Single direction NKIA 5905

  • ERIKS:23767596
  • Manufacturer:7316577710055
Image 1
Image 2
Image 1
Image 2
Combined Type Needle Roller Bearing. A caged radial needle roller bearing with an inner ring combined with an angular contact ball bearing. Designed to withstand radial loads and single direction thrust loads simultaneously.
Save to list

€68.45/ pieceexcl. VAT

€82.82incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKIA
Manufacturer ID
NKIA 5905
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
23 mm
Variant
Single direction
Model
with inner ring
With cover
No
Alternatives

€47.72/ pieceexcl. VAT

€57.74incl. VAT

1 In stock - Estimated delivery date 26/10/2026