

€47.72/ pieceexcl. VAT
€57.74incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIA |
Manufacturer ID | NKIA5905 |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 23 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |
€68.45/ pieceexcl. VAT
€82.82incl. VAT
Estimated delivery date - 27/10/2026