




€57.15/ pieceexcl. VAT
€69.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIA |
Manufacturer ID | NKIA 5904 |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 23 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |
€39.79/ pieceexcl. VAT
€48.15incl. VAT
Estimated delivery date - 10/11/2026€39.79/ pieceexcl. VAT
€48.15incl. VAT
Estimated delivery date - 10/11/2026