INA

INA Combined Needle roller/Angular contact ball bearing with inner ring Single direction NKIA5904

  • ERIKS:11671377
  • Manufacturer:4012802059601
Image 1
Save to list

€39.79/ pieceexcl. VAT

€48.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIA
Manufacturer ID
NKIA5904
Inner Diameter
20 mm
Outer Diameter
37 mm
Width
23 mm
Variant
Single direction
Model
with inner ring
With cover
No
Alternatives

€57.15/ pieceexcl. VAT

€69.15incl. VAT

Estimated delivery date - 10/11/2026