

€1,186.75/ pieceexcl. VAT
€1,435.97incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMMK |
Type | Combined Mounting and Dismounting Kit |
Series | TMMK |
Type | Combined Mounting and Dismounting Kit |
Clamping spread | 10 to 35 mm |
Material | Aluminum-Gunmetal |
Weight | 7630 g |
€7.26/ pieceexcl. VAT
€8.78incl. VAT
Sold per: 30Min. order: 30
30 In stock - Estimated delivery date 04/11/2026€66.19/ pieceexcl. VAT
€80.09incl. VAT
1 In stock - Estimated delivery date 04/11/2026