SKF

SKF BS2-2207-2RS/VT143, Double-row spherical roller bearing, 35 mm ID, 72 mm OD, Sheet metal Cage

  • ERIKS:12973934
  • Manufacturer:7316576193170
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Spherical roller bearings have two rows of rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis. Therefore, the bearings are self-aligning and insensitive to misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection. Spherical roller bearings are designed to accommodate heavy radial loads, as well as heavy axial loads in both directions.

The assortment of standard bearings includes basic design bearings, sealed bearings, bearings for vibratory applications.

Sealed spherical roller bearings
Sealed spherical roller bearings are available with either a cylindrical or tapered bore to suit all mounting methods. Depending on the bearing series, the tapered bore has a taper of either 1:12 (designation suffix K) or 1:30 (designation suffix K30). The seals, specially developed for spherical roller bearings, effectively prevent contaminants from entering into the bearing. This is not only true in operation, but also during bearing installation, resulting in long service life. Sealed spherical roller bearings have a contact seal reinforced with a sheet steel insert, fitted on both sides. They can also be supplied with a seal on only one side.
The bearings can be fitted with seals made of one of the following materials:
  • Nitrile butadiene rubber (NBR), designation suffix CS or RS
  • Hydrogenated Nitrile Butadiene Rubber (HNBR), designation suffix CS5 or RS5
  • Fluoro rubber (FKM), designation suffix CS2
Save to list

€93.30/ pieceexcl. VAT

€112.89incl. VAT

33 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BS2
Type
Double-row spherical roller bearing
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
28 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
Yes
Execution
Double row
Number of rows
2
Static load rating
83 kN
Dynamic load rating
88.8 kN
Limiting speed
4400 rpm
Fatigue load limit
9.15 kN
Performance class
Normal
Weight
0.5 kg
Weight
1.1 lb
Alternatives

€150.89/ pieceexcl. VAT

€182.58incl. VAT

Estimated delivery date - 16/11/2026