FAG

FAG Double-row spherical roller bearing Cylindrical bore With sealing WS22207-E1-XL-2RSR

  • ERIKS:12626096
  • Manufacturer:4054364343651
Image 1
Save to list

€150.89/ pieceexcl. VAT

€182.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
28 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
81 kN
Dynamic load rating
89 kN
Limiting speed
2.7 rpm
Alternatives

€93.30/ pieceexcl. VAT

€112.89incl. VAT

33 In stock - Estimated delivery date 10/11/2026