SKF

SKF Axial needle roller bearing AXW 30

  • ERIKS:24003084
  • Manufacturer:7316571212364
Image 1
Image 2
Image 1
Image 2
Axial needle roller bearings AXW comprise a housing locating washer with a centring spigot into which an axial needle roller and cage assembly AXK is inserted. With the aid of the centring spigot, the housing locating washer can be precisely centred in the housing bore. This gives easier mounting of the bearings. Axial bearings with a centring spigot can only support axial loads in one direction. In order to support combined radial/axial loads, however, these bearings can be combined with drawn cup needle roller bearings with a closed end or with open ends, needle roller bearings with machined rings.
Save to list

€12.14/ pieceexcl. VAT

€14.69incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXW
Inner Diameter
30 mm
Outer Diameter
50 mm
Width
7.2 mm
With sealing
No
Alternatives
Product Image

INA Axial needle roller bearing AXW30

  • Eriks:11670788
  • Manufacturer:1616590000

€6.76/ pieceexcl. VAT

€8.18incl. VAT

Estimated delivery date - 10/11/2026