

€6.76/ pieceexcl. VAT
€8.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXW |
Inner Diameter | 30 mm |
Outer Diameter | 50 mm |
Width | 7.2 mm |
With sealing | No |
Dynamic load rating | 16400 N |
Static load rating | 70000 N |
Limiting speed | 7500 rpm |
Reference speed | 3800 rpm |
€12.14/ pieceexcl. VAT
€14.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026