SKF

SKF Axial Needle Roller and Cage Assembly AXK 90120

  • ERIKS:23760190
  • Manufacturer:7316577713575
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is designed for demanding axial load applications where minimal axial space is required. The assembly offers high stiffness and efficient load accommodation in one direction. It is intended for use where adjacent machine components serve as raceways optimising installation space and performance. The product can be combined with bearing washers to form complete bearings as needed.

Features
  • High axial load carrying capacity enables reliable performance in heavy-duty applications
  • Minimal axial space requirement allows for compact machine designs
  • Sheet steel cage construction enhances rigidity to ensure operational stability
  • Long service life reduces frequency of maintenance interventions and associated downtime
  • Can be combined with bearing washers to increase application flexibility
Application & Usage
  • Used with machine tools requiring compact axial load support
  • Ideal for presses operating under heavy axial forces
  • Compatible with gearboxes where space-saving thrust bearing is essential
Save to list

€41.24/ pieceexcl. VAT

€49.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
90 mm
Outer Diameter
120 mm
Width
4 mm
Reference speed
1500 rpm
Limiting speed
3000 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK90120-A/0-10

  • Eriks:11670782
  • Manufacturer:AXK90120-A/0-10

€28.43/ pieceexcl. VAT

€34.40incl. VAT

11 In stock - Estimated delivery date 06/11/2026