






€28.43/ pieceexcl. VAT
€34.40incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 90 mm |
Outer Diameter | 120 mm |
Width | 4 mm |
Number of rows | Single row |
Dynamic load rating | 73000 N |
Static load rating | 405000 N |
Reference speed | 1120 rpm |
Limiting speed | 2750 rpm |