SKF

SKF Axial Needle Roller and Cage Assembly AXK 85110

  • ERIKS:23760188
  • Manufacturer:7316577712318
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for high axial load applications offering significant stiffness in compact axial spaces. The design accommodates heavy and peak axial loads in one direction and can be combined with bearing washers for complete solutions. The assembly leverages robust bearing steel and precision rollers to enhance operational efficiency. It requires minimal axial installation space making it suitable for constrained layouts.

Features
  • High axial load carrying capacity reduces failure risk under demanding working conditions
  • Minimal axial space requirement enables integration in compact mechanical assemblies
  • Sheet steel cage construction supports uniform load distribution enhancing reliability
  • Precision needle rollers offer high stiffness promoting operational stability
  • Compatibility with bearing washers allows customisation for various application needs
Application & Usage
  • Used with machine components where faces serve as raceways
  • Ideal for axial load transfer in compact power transmission systems
  • Compatible with custom bearing assemblies requiring minimal installation space
Save to list

€44.96/ pieceexcl. VAT

€54.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
85 mm
Outer Diameter
110 mm
Width
4 mm
Reference speed
1700 rpm
Limiting speed
3400 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK85110-A/0-10

  • Eriks:24211815
  • Manufacturer:AXK85110-A/0-10

€25.07/ pieceexcl. VAT

€30.33incl. VAT

Estimated delivery date - 10/11/2026