




€25.07/ pieceexcl. VAT
€30.33incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 85 mm |
Outer Diameter | 110 mm |
Width | 4 mm |
Number of rows | Single row |
Dynamic load rating | 58000 N |
Static load rating | 290000 N |
Reference speed | 1220 rpm |
Limiting speed | 2950 rpm |
€44.96/ pieceexcl. VAT
€54.40incl. VAT
Estimated delivery date - 10/11/2026