SKF

SKF Axial Needle Roller and Cage Assembly AXK 80105

  • ERIKS:23760187
  • Manufacturer:7316577711342
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered to handle heavy axial loads in one direction. Its compact design enables installation within limited axial spaces while maintaining high stiffness. The assembly utilises bearing steel and a sheet steel cage for reliable performance. It can be combined with bearing washers to form complete thrust bearings. The product is suitable for applications requiring high axial load capacity and minimal installation space.

Features
  • High axial load carrying capacity supports demanding industrial requirements and enhances reliability
  • Minimal axial space requirement allows integration in compact machinery and space-constrained assemblies
  • High stiffness improves system stability under load and minimises deflection during operation
  • Sheet steel cage ensures consistent roller guidance and reduces frictional losses in use
  • Compatible with bearing washers to provide tailored thrust bearing solutions for various configurations
Application & Usage
  • Used with gearboxes requiring compact axial load support
  • Ideal for machine tool spindles with limited installation space
  • Compatible with hydraulic equipment needing high thrust capacity
Save to list

€38.81/ pieceexcl. VAT

€46.96incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
80 mm
Outer Diameter
105 mm
Width
4 mm
Reference speed
1700 rpm
Limiting speed
3400 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK80105-A/0-10

  • Eriks:24205609
  • Manufacturer:AXK80105-A/0-10

€21.60/ pieceexcl. VAT

€26.14incl. VAT

6 In stock - Estimated delivery date 06/11/2026