




€21.60/ pieceexcl. VAT
€26.14incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 80 mm |
Outer Diameter | 105 mm |
Width | 4 mm |
Number of rows | Single row |
Dynamic load rating | 57000 N |
Static load rating | 280000 N |
Reference speed | 1280 rpm |
Limiting speed | 3100 rpm |
€38.81/ pieceexcl. VAT
€46.96incl. VAT
1 In stock - Estimated delivery date 09/11/2026