SKF

SKF Axial Needle Roller and Cage Assembly AXK 75100

  • ERIKS:23760186
  • Manufacturer:7316577713568
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is designed for accommodating heavy axial loads in one direction. It features high stiffness while requiring minimal axial space making it suitable for compact applications. The assembly can be combined with bearing washers to form complete thrust bearings. Typical use relies on adjacent machine surfaces to act as raceways.

Features
  • High axial load carrying capacity enables reliable performance under substantial operational stress
  • Minimal axial space requirement supports compact machinery and confined installation environments
  • Robust needle roller and cage assembly increases operational stiffness for stable motion control
  • Compatibility with bearing washers allows for customised bearing configurations to match application needs
  • Long service life reduces maintenance frequency and associated downtime costs
Application & Usage
  • Used with gearboxes where axial space is restricted
  • Ideal for automotive transmissions requiring high axial load support
  • Compatible with industrial pumps using machine components as raceways
Save to list

€32.44/ pieceexcl. VAT

€39.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
75 mm
Outer Diameter
100 mm
Width
4 mm
Reference speed
1700 rpm
Limiting speed
3400 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK75100-A/0-10

  • Eriks:24210987
  • Manufacturer:AXK75100-A/0-10

€18.06/ pieceexcl. VAT

€21.85incl. VAT

43 In stock - Estimated delivery date 06/11/2026