




€18.06/ pieceexcl. VAT
€21.85incl. VAT
43 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Inner Diameter | 75 mm |
Outer Diameter | 100 mm |
Width | 4 mm |
Dynamic load rating | 55000 N |
Static load rating | 265000 N |
Reference speed | 1350 rpm |
Limiting speed | 3300 rpm |
€32.44/ pieceexcl. VAT
€39.25incl. VAT
Estimated delivery date - 10/11/2026