SKF

SKF Axial Needle Roller and Cage Assembly AXK 6085

  • ERIKS:23760183
  • Manufacturer:7316570563856
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for heavy axial loads in a single direction. It offers high stiffness while requiring minimal axial space within assemblies. The bearing can be used independently or combined with washers to form complete units. Its design enables machine components to serve as raceways reducing space requirements.

Features
  • High axial load carrying capacity increases operational reliability under demanding conditions
  • Minimal axial space requirement allows for compact equipment design and integration
  • High stiffness enables precise shaft guidance and reduces deformation under load
  • Compatible with bearing washers for flexible application in various assemblies
  • Long service life reduces maintenance needs and extends replacement intervals
Application & Usage
  • Used with compact axial arrangements requiring high load capacity
  • Ideal for machine tools with limited axial installation space
  • Compatible with industrial gearboxes requiring precise axial shaft positioning
Save to list

€14.72/ pieceexcl. VAT

€17.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
3 mm
Reference speed
2200 rpm
Limiting speed
4300 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK6085-A/0-10

  • Eriks:24204926
  • Manufacturer:AXK6085-A/0-10

€8.20/ pieceexcl. VAT

€9.92incl. VAT

Estimated delivery date - 10/11/2026