INA

INA Axial Needle Roller and Cage Assembly AXK6085-A/0-10

  • ERIKS:24204926
  • Manufacturer:4012802369014
Image 1
Image 2
Image 1
Image 2
Thrust Needle Roller and Cage Assembly. A complete unit consisting of a plastic cage and needle rollers. Designed to support high thrust loads in one direction only. In applications where adjacent components cannot serve as raceways, the assemblies can be combined with bearing washers in the LS, AS, GS 811 or WS 811 series.
Save to list

€8.20/ pieceexcl. VAT

€9.92incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
AXK
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
3 mm
Dynamic load rating
45000 N
Static load rating
234000 N
Reference speed
1590 rpm
Limiting speed
3950 rpm
Alternatives
Product Image

SKF Axial Needle Roller and Cage Assembly AXK 6085

  • Eriks:23760183
  • Manufacturer:AXK 6085

€14.72/ pieceexcl. VAT

€17.81incl. VAT

Estimated delivery date - 10/11/2026