SKF

SKF Axial Needle Roller and Cage Assembly AXK 5070

  • ERIKS:23760181
  • Manufacturer:7316577710031
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered to handle heavy axial loads in one direction. It features a compact design that minimises axial space requirements while delivering high stiffness. The bearing is constructed from bearing steel with a sheet steel cage ensuring durability. The unit can be combined with bearing washers to create complete bearings for varied applications.

Features
  • High axial load carrying capacity enables reliable performance under demanding conditions
  • Minimal axial height allows installation in restricted mounting spaces
  • Sheet steel cage construction reduces weight and enhances structural integrity
  • Bearing steel material extends service life and resists operational wear
  • Can be combined with washers offering assembly flexibility for diverse uses
Application & Usage
  • Used with machine tools requiring high axial load support
  • Ideal for gearboxes with limited axial installation space
  • Compatible with automotive transmissions seeking increased stiffness
Save to list

€8.62/ pieceexcl. VAT

€10.43incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
50 mm
Outer Diameter
70 mm
Width
3 mm
Reference speed
2400 rpm
Limiting speed
5000 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK5070-A/0-10

  • Eriks:24209885
  • Manufacturer:AXK5070-A/0-10

€5.94/ pieceexcl. VAT

€7.19incl. VAT

481 In stock - Estimated delivery date 26/10/2026