




5,94 €/ pieceexcl. VAT
7,19 €incl. VAT
481 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Inner Diameter | 50 mm |
Outer Diameter | 70 mm |
Width | 3 mm |
Dynamic load rating | 32000 N |
Static load rating | 143000 N |
Reference speed | 1950 rpm |
Limiting speed | 4800 rpm |
8,62 €/ pieceexcl. VAT
10,43 €incl. VAT
Estimated delivery date - 24.09.2026