SKF

SKF Axial Needle Roller and Cage Assembly AXK 3552

  • ERIKS:23760178
  • Manufacturer:7316571216843
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is designed for applications requiring high axial load capacity and minimal installation space. Its construction provides increased stiffness and can be combined with bearing washers for versatile mounting. The bearing is suitable for one-direction axial loads and integrates easily where machine components serve as raceways.

Features
  • High axial load carrying capacity supports demanding operational requirements and reduces risk of premature failure
  • Minimal axial space design enables compact installations and maximises available machine area
  • Sheet steel cage construction improves rigidity for stable and consistent bearing performance
  • Ability to combine with washers allows flexible adaptation to diverse assembly needs
  • Long service life reduces maintenance intervals and minimises operational downtime
Application & Usage
  • Used with machinery requiring compact axial bearing solutions
  • Ideal for equipment experiencing significant one-direction thrust loads
  • Compatible with assemblies where adjacent components act as raceways
Save to list

5,78 €/ pieceexcl. VAT

6,99 €incl. VAT

37 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
35 mm
Outer Diameter
52 mm
Width
2 mm
Reference speed
3200 rpm
Limiting speed
6300 rpm
Alternatives

3,99 €/ pieceexcl. VAT

4,83 €incl. VAT

8 In stock - Estimated delivery date 22.09.2026