






€3.99/ pieceexcl. VAT
€4.83incl. VAT
8 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 35 mm |
Outer Diameter | 52 mm |
Width | 2 mm |
Number of rows | Single row |
Dynamic load rating | 17900 N |
Static load rating | 81000 N |
Reference speed | 2800 rpm |
Limiting speed | 6600 rpm |
€5.78/ pieceexcl. VAT
€6.99incl. VAT
37 In stock - Estimated delivery date 26/10/2026