




€3.08/ pieceexcl. VAT
€3.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 2 mm |
Number of rows | Single row |
€4.46/ pieceexcl. VAT
€5.40incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026