SKF

SKF Axial Needle Roller and Cage Assembly AXK 160200

  • ERIKS:23760173
  • Manufacturer:7316577711960
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for applications with demanding axial load requirements. The bearing accommodates heavy and peak loads in one direction while maintaining high stiffness. It offers a compact axial profile taking up minimal space compared to conventional thrust washers. The assembly can be integrated with separate bearing washers if required. Designed for use where adjacent components serve as raceways.

Features
  • High axial load capacity enables reliable operation under significant force
  • Compact 5 mm width minimises required installation space in axial direction
  • Robust bearing steel construction ensures extended service life in demanding conditions
  • Reference and limiting speed values facilitate selection for dynamic applications
  • Can combine with bearing washers to meet varied assembly requirements
Application & Usage
  • Used with machine tools requiring precise axial support
  • Ideal for industrial gearboxes with limited installation space
  • Compatible with automotive transmissions demanding high stiffness
Save to list

€234.32/ pieceexcl. VAT

€283.53incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
160 mm
Outer Diameter
200 mm
Width
5 mm
Reference speed
950 rpm
Limiting speed
1900 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK160200-A/0-10

  • Eriks:24203750
  • Manufacturer:AXK160200-A/0-10

€130.93/ pieceexcl. VAT

€158.43incl. VAT

Estimated delivery date - 10/11/2026