




€130.93/ pieceexcl. VAT
€158.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Inner Diameter | 160 mm |
Outer Diameter | 200 mm |
Width | 5 mm |
Dynamic load rating | 148000 N |
Static load rating | 1020000 N |
Reference speed | 620 rpm |
Limiting speed | 1600 rpm |
€234.32/ pieceexcl. VAT
€283.53incl. VAT
Estimated delivery date - 10/11/2026