SKF

SKF Axial Needle Roller and Cage Assembly AXK 1528

  • ERIKS:23760172
  • Manufacturer:7316570820003
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for heavy axial loads in one direction. It features a compact design to fit minimal axial spaces offering high stiffness for demanding applications. The product can be combined with bearing washers to create complete thrust bearings. Its construction allows machine component faces to serve as raceways maximising space efficiency.

Features
  • High axial load capacity supports demanding operational requirements in industrial equipment
  • Minimal axial height allows integration in restricted installation spaces and compact assemblies
  • High stiffness design minimises deflection under load to maintain operational precision
  • Modular assembly with bearing washers provides flexibility in custom bearing configurations
  • Sheet steel cage construction ensures durability for extended service life in rigorous settings
Application & Usage
  • Used with machine tool spindles requiring precise axial support
  • Ideal for industrial presses with high axial force demands
  • Compatible with automotive gearboxes for compact axial load management
Save to list

€3.83/ pieceexcl. VAT

€4.63incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
2 mm
Reference speed
4800 rpm
Limiting speed
9500 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK1528-A/0-10

  • Eriks:12039554
  • Manufacturer:AXK1528-A/0-10

€2.79/ pieceexcl. VAT

€3.38incl. VAT

10 In stock - Estimated delivery date 16/11/2026