




€2.79/ pieceexcl. VAT
€3.38incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 2 mm |
Dynamic load rating | 11400 N |
Static load rating | 36000 N |
Reference speed | 5100 rpm |
Limiting speed | 13400 rpm |
€3.83/ pieceexcl. VAT
€4.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026