SKF

SKF Axial Needle Roller and Cage Assembly AXK 140180

  • ERIKS:23760170
  • Manufacturer:7316570416145
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is designed for high axial load capacity in limited axial spaces. The bearing features a compact profile allowing it to fit applications where the faces of adjacent components serve as raceways. Its construction allows for heavy axial load transmission in one direction with high stiffness. The assembly may be paired with bearing washers to form a complete bearing unit.

Features
  • High axial load carrying capacity enables reliable performance in demanding industrial settings
  • Minimal axial height reduces installation space requirements for compact machinery designs
  • Sheet steel cage construction offers strength and stable roller guidance for long service life
  • Can be combined with bearing washers to accommodate specific application configurations
  • High stiffness ensures accurate axial positioning under heavy load conditions
Application & Usage
  • Used with gearboxes requiring axial load management in restricted spaces
  • Ideal for machine tools with high thrust demands and minimal axial clearance
  • Compatible with presses and construction equipment for heavy-duty axial support
Save to list

€163.59/ pieceexcl. VAT

€197.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
140 mm
Outer Diameter
180 mm
Width
5 mm
Reference speed
1000 rpm
Limiting speed
2000 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK140180-A/0-10

  • Eriks:23997168
  • Manufacturer:0000359049065

€91.27/ pieceexcl. VAT

€110.44incl. VAT

Estimated delivery date - 10/11/2026