






€91.27/ pieceexcl. VAT
€110.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 140 mm |
Outer Diameter | 180 mm |
Width | 5 mm |
Number of rows | Single row |
Dynamic load rating | 139000 N |
Static load rating | 900000 N |
Reference speed | 710 rpm |
Limiting speed | 1800 rpm |