SKF

SKF Axial Needle Roller and Cage Assembly AXK 130170

  • ERIKS:23760169
  • Manufacturer:7316577710383
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for heavy axial loads in one direction providing high stiffness in minimal axial space. It fits applications where adjacent machine component faces act as raceways. The assembly can be combined with bearing washers to create complete bearing units. Its compact design allows for efficient space utilisation in demanding industrial settings.

Features
  • High axial load capacity supports demanding loads without compromising bearing integrity
  • Minimal axial space requirement enables installation in confined assemblies
  • High stiffness construction maintains precise shaft alignment under operational stress
  • Compatible with bearing washers to create complete bearing solutions as needed
  • Needle roller and cage design ensures extended service life and durability
Application & Usage
  • Used with machine tools requiring high axial load support
  • Ideal for gearboxes with limited installation space
  • Compatible with presses and heavy-duty industrial actuators
Save to list

€135.45/ pieceexcl. VAT

€163.89incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
130 mm
Outer Diameter
170 mm
Width
5 mm
Reference speed
1100 rpm
Limiting speed
2200 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK130170-A/0-10

  • Eriks:23997167
  • Manufacturer:0000358669065

€75.28/ pieceexcl. VAT

€91.09incl. VAT

Estimated delivery date - 17/11/2026